Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Grounding Connector, 3/4 in, Compression, Steel, Electro Zinc Plated, Gray

  • Mfr # 3803RAC

  • Zoro # G3757070


product price: $8.15
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3803RAC
Zoro #
G3757070
UPC #
050169538036
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
1 31/32 in
Length
1.969 in
Width
1.297 in
Height (In.)
1.297 in
Overall Width
1 9/32 in
Overall Height
1 9/32 in
Compatible Conduit Trade Size
3/4 in
Dimensions
1.969 in x 1.297 in x 1.297 in
Height
1.297 in
Conduit Trade Size
3/4 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
Color
Gray
Insulated
Yes
For Use With
Boxes
Standards
CSA, UL Listed
For Conduit Type
IMC, RMC
Insulation Type
Insulated
Connector Type
Compression
Application
Commercial Fittings
Features
All steel/malleable iron construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Insulated; Hex compression nuts assure easy wrench installation; UL Listed, CSA; Available in trade sizes 1/2 in. through 2 in.
Weight
0.18 lb
Thread Type
NPS
Concrete Tight
Yes
Thread Gender
Male
Compatible Conduit Type
IMC, RMC
Conduit Type
Rigid/IMC
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Steel/Malleable Iron

Description

Rigid Compression Connector, Trade Size 3/4 in, Overall Length 1 31/32 in, Finish Galvanized, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Height 1 9/32 in, Overall Width 1 9/32 in, Weight 0.18 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Type Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.