Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 1/2 in, Compression, Steel, Zinc Plated, Black; Gray

  • Mfr # 2912RT

  • Zoro # G5493078


product price: $3.39
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912RT
Zoro #
G5493078
UPC #
050169291290
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Overall Length
1 17/32 in
Length
1.621 in
Height (In.)
1.12 in
Width
1.050 in
Compatible Conduit Trade Size
1/2 in
Height
1.12 in
Dimensions
1.621 in x 1.05 in x 1.12 in
Conduit Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Black; Gray
For Use With
EMT
For Conduit Type
EMT
Includes
Clamp
Insulated
Yes
Standards
cULus Listed
Insulation Type
Insulated
Connector Type
Compression
Application
Commercial Fittings
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.; Installed knockout seal
Rain Tight
Yes
Compatible Conduit Type
EMT
Weight
0.1 lb
Insulated/Non-Insulated
Insulated
Certified Listed
cULus Listed
Conduit Type
EMT
Environmental Conditions
Wet Location
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Conduit Fitting Material
Steel

Description

Compression Conduit Connector, Steel, Trade Size 1/2 in, Overall Length 1 17/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.1 lb, Color Black, Gray, Compatible Conduit Trade Size 1/2 in, Connection Type Compression, Includes Clamp, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.