Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 1/2 in, Compression, Steel, Zinc Plated, Gray

  • Mfr # 2912

  • Zoro # G5492868


product price: $3.59
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912
Zoro #
G5492868
UPC #
050169029121
Country of Origin
Multiple

Dimensions

Trade Size
1/2 in
Overall Length
1 in
Length
1.004 in
Width
1.004 in
Height (In.)
0.374 in
Overall Width
1 in
Overall Height
11/32 in
Compatible Conduit Trade Size
1/2 in
Dimensions
1.004 in x 1.004 in x 0.374 in
Height
0.374 in
Conduit Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Gray
For Conduit Type
EMT
Includes
Clamp
For Use With
EMT
Standards
cULus Listed
Connector Type
Compression
Insulation Type
Insulated
Insulated
Yes
Application
Commercial Fittings
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; cULus; Available in trade sizes of 1/2 in. through 4 in.
Concrete Tight
Yes
Compatible Conduit Type
EMT
Weight
0.12 lb
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Certified Listed
cULus Listed
Conduit Type
EMT
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel

Description

Compression Conduit Connector, Steel, Trade Size 1/2 in, Overall Length 1 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 11/32 in, Overall Width 1 in, Weight 0.12 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.