Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 2 in, Compression, Steel, Plain, Black; Gray

  • Mfr # 2918RT

  • Zoro # G5492116


product price: $17.79
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
2 in
Connection Type
Compression
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2918RT
Zoro #
G5492116
UPC #
050169291894
Country of Origin
Multiple

Dimensions

Trade Size
2 in
Overall Length
2 13/32 in
Length
2.467 in
Height (In.)
2.78 in
Width
2.607 in
Compatible Conduit Trade Size
2 in
Height
2.78 in
Dimensions
2.467 in x 2.607 in x 2.78 in
Conduit Trade Size
2 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Plain
Color
Black; Gray
For Use With
EMT
For Conduit Type
EMT
Includes
Clamp
Application
Commercial Fittings
Standards
cULus Listed
Insulated
Yes
Connector Type
Compression
Insulation Type
Insulated
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.; Installed knockout seal
Weight
0.57 lb
Compatible Conduit Type
EMT
Rain Tight
Yes
Insulated/Non-Insulated
Insulated
Industry Standard(s)
UL 514B
Certified Listed
cULus Listed
Environmental Conditions
Wet Location
Conduit Type
EMT
Fitting Type
Connectors
Conduit Fitting Material
Steel

Description

Compression Conduit Connector, Steel, Trade Size 2 in, Overall Length 2 13/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.57 lb, Color Black, Gray, Compatible Conduit Trade Size 2 in, Connection Type Compression, Includes Clamp, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.