Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 2 in, Compression, Steel, Zinc Plated, Blue; Gray

  • Mfr # 2908RT

  • Zoro # G5492551


product price: $10.99
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
2 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908RT
Zoro #
G5492551
UPC #
050169290897
Country of Origin
Multiple

Dimensions

Trade Size
2 in
Overall Length
2 13/32 in
Length
2.395 in
Width
2.607 in
Height (In.)
2.78 in
Inside Diameter
2.2 in
Compatible Conduit Trade Size
2 in
Overall Height
2 3/4 in
Overall Width
2 19/32 in
Outside Diameter
2.78 in
Height
2.78 in
Dimensions
2.395 in x 2.607 in x 2.78 in
Conduit Trade Size
2 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Blue; Gray
For Conduit Type
EMT
Includes
Clamp
For Use With
EMT
Standards
cULus Listed, UL 514B
Insulated
No
Connector Type
Compression
Application
Commercial Fittings
Insulation Type
Uninsulated
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; Marked with "Wet Location" for easy inspection; cULus; Available in trade sizes of 1/2 in. through 4 in.; Installed knockout seal
Weight
0.56 lb
Connection Orientation
Straight
Rain Tight
Yes
Compatible Conduit Type
EMT
Insulated/Non-Insulated
Non-Insulated
Environmental Conditions
Wet Location
Fitting Type
Connectors
Conduit Type
EMT
Certified Listed
cULus Listed
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel

Description

Compression Conduit Connector, Steel, Trade Size 2 in, Overall Length 2 13/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 3/4 in, Overall Width 2 19/32 in, Weight 0.56 lb, Color Blue, Gray, Compatible Conduit Trade Size 2 in, Connection Orientation Straight, Connection Type Compression, Includes Clamp, Inside Diameter 2.2 in, Outside Diameter 2.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.