Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 3/4 in, Compression, Zinc Alloy, Plain, Gray

  • Mfr # 2803

  • Zoro # G5767049


product price: $4.85
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2803
Zoro #
G5767049
UPC #
050169028032
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
1 3/8 in
Length
1.375 in
Thread Size
3/4"-14
Width
1.094 in
Height (In.)
1.094 in
Overall Width
1 3/32 in
Compatible Conduit Trade Size
3/4 in
Overall Height
1 3/32 in
Dimensions
1.375 in x 1.094 in x 1.094 in
Height
1.094 in
Conduit Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Zinc Alloy
Finish
Plain
Color
Gray
Standards
CSA, UL Listed
For Use With
EMT
For Conduit Type
EMT
Insulation Type
Uninsulated
Insulated
No
Connector Type
Compression
Application
Commercial Fittings
Features
Rugged metallic construction ensures mechanical protection; Noninsulated; Oversized hex compression nuts assure easy wrench installation; UL Listed, CSA; Available in trade sizes of 1/2 in. through 4 in.
Compatible Conduit Type
EMT
Thread Type
NPS
Weight
0.12 lb
Concrete Tight
Yes
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Fitting Type
Connectors
Conduit Type
EMT
Certified Listed
UL ListedCSA Certified
Conduit Fitting Material
Die Cast Zinc

Description

Compression Conduit Connector, Zinc, Trade Size 3/4 in, Overall Length 1 3/8 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/32 in, Overall Width 1 3/32 in, Weight 0.12 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.