Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Coupling, 1 in, Compression, Steel, Zinc Plated, Gray

  • Mfr # 1824

  • Zoro # G5492326


product price: $20.89
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824
Zoro #
G5492326
UPC #
050169018248
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
1 11/16 in
Length
1.688 in
Width
1.609 in
Height (In.)
1.609 in
Compatible Conduit Trade Size
1 in
Overall Height
1 19/32 in
Overall Width
1 19/32 in
Dimensions
1.688 in x 1.609 in x 1.609 in
Height
1.609 in
Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Gray
For Use With
Unthreaded RMC
For Conduit Type
IMC, RMC
Includes
Clamp
Connector Type
Compression
Standards
CSA Certified, UL Listed
Application
Commercial Fittings
Features
All steel/malleable iron construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection; Hex compression nuts assure easy wrench installation; Available in trade sizes 1/2 in. through 4 in.
Concrete Tight
Yes
Thread Type
UNEF
Compatible Conduit Type
RMC
Weight
0.44 lb
Connection Orientation
Straight
Conduit Type
Rigid/IMC
Fitting Type
Couplings
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel

Description

Compression Coupling, Steel, Trade Size 1 in, Overall Length 1 11/16 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Type UNEF, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 1 19/32 in, Overall Width 1 19/32 in, Weight 0.44 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.