Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 1 in, Compression, Steel, Zinc Plated, Blue; Gray

  • Mfr # 2924RT

  • Zoro # G5492737


product price: $4.29
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Material
Steel
Finish
Zinc Plated
Overall Length
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2924RT
Zoro #
G5492737
UPC #
050169292495
Country of Origin
Multiple

Dimensions

Trade Size
1 in
Overall Length
2 5/16 in
Length
2.237 in
Width
1.560 in
Height (In.)
1.645 in
Inside Diameter
1.18 in
Compatible Conduit Trade Size
1 in
Outside Diameter
1.65 in
Overall Width
1 17/32 in
Overall Height
1 5/8 in
Height
1.645 in
Dimensions
2.237 in x 1.56 in x 1.645 in
Conduit Trade Size
1 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Blue; Gray
For Conduit Type
EMT
Includes
Clamp
For Use With
EMT
Standards
cULus Listed, UL 514B
Connector Type
Compression
Application
Commercial Fittings
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Marked with "Wet Location" for easy inspection; Available in trade sizes of 1/2 in. through 4 in.
Weight
0.27 lb
Rain Tight
Yes
Connection Orientation
Straight
Compatible Conduit Type
EMT
Environmental Conditions
Wet Location
Certified Listed
cULus Listed
Conduit Type
EMT
Fitting Type
Couplings
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel

Description

Compression Conduit Coupling, Steel, Trade Size 1 in, Overall Length 2 5/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 5/8 in, Overall Width 1 17/32 in, Weight 0.27 lb, Color Blue, Gray, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Compression, Includes Clamp, Inside Diameter 1.18 in, Outside Diameter 1.65 in, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.