Conduit Bodies, 1-1/2 in, Threaded, Aluminum, Premium Powder Coat Finish

  • Mfr # RLB150

  • Zoro # G816239455


product price: $30.89
/ea

Key Features

Conduit Fitting Type
Conduit Bodies
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Premium Powder Coat Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLB150
Zoro #
G816239455
UPC #
92326211956
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in

Details

Conduit Fitting Type
Conduit Bodies
Connection Type
Threaded
Material
Aluminum
Finish
Premium Powder Coat Finish

Description

1-1/2in, Oval Conduit Body, For Use With Threaded Rigid/IMC Conduit For Pulling Access Or To Split A Run Into Multiple Directions, Removable Cover Allows Access For Maintenance & Making Taps & Splices To Conductors, Durable Die Cast Aluminum Construction, Premium Powder Coat Finish, Includes NBR Synthetic Rubber Gasket, Stamped Aluminum Cover, Combination Head Screw, NEMA 3R Rated, 2014 NEC Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.