Zoro Homepage

Conduit Body Cover, 1/2" Hub Size, Steel

  • Mfr # SSC050

  • Zoro # G5490409


product price: $1.45
/ea

Key Features

Hub Size
1/2 in
Hazardous Location
No
Design
Screw In
Material
Steel
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC050
Zoro #
G5490409
UPC #
050169817100
Country of Origin
China

Dimensions

Hub Size
1/2 in
Overall Width
1 3/8 in
Overall Length
3 7/8 in
Fits Hub Size
1/2 in
Overall Height
1/4 in
Length
3.898 in
Height
0.236 in
Width
1.339 in
Dimensions
3.898 in x 1.339 in x 0.236 in
Each - Width
1.339 in

Details

Item
Covers for Conduit Access Fitting
Hazardous Location
No
Design
Screw In
Material
Steel
Includes
Screws
For Use With
Conduit Bodies
Standards
NEC Compliant, NEMA 3R
Connection Type
Screw In
Weight
0.1 lb
Accessory Type
Cover
Finish
Galvanized
Hazardous Location Rating
Not Rated
Product Type
Conduit Bodies
Type
Conduit Body Replacement Parts
Fitting Type
Conduit Bodies
Application
Covers are for use with TayMac conduit bodies and gaskets.
Nema Rating
NEMA 3R

Description

Covers for Conduit Access Fitting, Material Steel, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1/2 in, Overall Height 1/4 in, Overall Length 3 7/8 in, Overall Width 1 3/8 in, Weight 0.1 lb, Standards NEC Compliant, NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.