Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body Cover, 2" Hub Size, Steel

  • Mfr # SSC200

  • Zoro # G5490366


product price: $7.89
/ea

Key Features

Hub Size
2 in
Hazardous Location
No
Design
Screw In
Material
Steel
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC200
Zoro #
G5490366
UPC #
050169817155
Country of Origin
China

Dimensions

Hub Size
2 in
Overall Height
3/16 in
Overall Width
3 3/16 in
Fits Hub Size
2 in
Overall Length
9 1/2 in
Height
0.236 in
Length
9.488 in
Width
3.150 in
Each - Width
3.150 in
Dimensions
9.488 in x 3.15 in x 0.236 in

Details

Item
Covers for Conduit Access Fitting
Hazardous Location
No
Design
Screw In
Material
Steel
Includes
Screws
For Use With
Conduit Bodies
Standards
NEC Compliant, NEMA 3R
Accessory Type
Cover
Connection Type
Screw In
Finish
Galvanized
Hazardous Location Rating
Not Rated
Weight
0.4 lb
Nema Rating
NEMA 3R
Product Type
Conduit Bodies
Type
Conduit Body Replacement Parts
Application
Covers are for use with TayMac conduit bodies and gaskets.
Fitting Type
Conduit Bodies

Description

Covers for Conduit Access Fitting, Material Steel, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 2 in, Overall Height 3/16 in, Overall Length 9 1/2 in, Overall Width 3 3/16 in, Weight 0.4 lb, Standards NEC Compliant, NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.