Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body Cover, Screw In, 3/4 in Size, NEMA 3R, 1-9/16 in W, 4-11/16 in L, Aluminum

  • Mfr # CSC075

  • Zoro # G5493498


product price: $1.65
/ea

Key Features

Hub Size
3/4 in
Hazardous Location
No
Design
Screw In
Material
Aluminum
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC075
Zoro #
G5493498
UPC #
092326213813
Country of Origin
China

Dimensions

Hub Size
3/4 in
Overall Height
3/16 in
Overall Length
4 11/16 in
Overall Width
1 9/16 in
Fits Hub Size
3/4 in
Width
1.540 in
Length
4.67 in
Height
0.18 in
Each - Width
1.540 in
Dimensions
4.67 in x 1.54 in x 0.18 in

Details

Item
Covers for Conduit Access Fitting
Hazardous Location
No
Design
Screw In
Material
Aluminum
Includes
Screws
For Use With
Conduit Bodies
Standards
NEC Compliant, NEMA 3R, UL Listed
Accessory Type
Cover
Connection Type
Screw In
Weight
0.1 lb
Hazardous Location Rating
Not Rated
Standard
UL Listed
Type
Conduit Body Replacement Parts
Product Type
Conduit Bodies
Fitting Type
Conduit Bodies
Certified Listed
UL Listed
Nema Rating
NEMA 3R

Description

Covers for Conduit Access Fitting, Material Aluminum, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 3/4 in, Overall Height 3/16 in, Overall Length 4 11/16 in, Overall Width 1 9/16 in, Weight 0.1 lb, Standards NEC Compliant, NEMA 3R, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.