Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body Gasket, 3/4 in Size, NEMA 3R, 4 in W, 2-3/16 in L, Rubber, Black

  • Mfr # CRG075

  • Zoro # G5493489


product price: $1.25
/ea

Key Features

Hazardous Location
No
Hub Size
3/4 in
Material
Rubber
For Use With
Conduit Bodies
Standards
NEC Compliant, NEMA 3R, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRG075
Zoro #
G5493489
UPC #
092326213721
Country of Origin
China

Dimensions

Hub Size
3/4 in
Overall Height
4 in
Fits Hub Size
3/4 in
Overall Length
2 3/16 in
Overall Width
4 in
Height
4 in
Length
2.188 in
Width
4.000 in
Dimensions
2.188 in x 4 in x 4 in
Each - Width
4.000 in

Details

Item
Gaskets for Conduit Access Fitting
Hazardous Location
No
Material
Rubber
For Use With
Conduit Bodies
Standards
NEC Compliant, NEMA 3R, UL Listed
Color
Black
Hazardous Location Rating
Not Rated
Weight
0.1 lb
Gasket Included
Yes
Accessory Type
Gasket
Product Type
Conduit Bodies
Nema Rating
NEMA 3R
Certified Listed
UL Listed
Fitting Type
Conduit Bodies
Standard
UL Listed
Type
Conduit Body Replacement Parts

Description

Gaskets for Conduit Access Fitting, Material Rubber, For Use With Conduit Bodies, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 3/4 in, Overall Height 4 in, Overall Length 2 3/16 in, Overall Width 4 in, Weight 0.1 lb, Standards NEC Compliant, NEMA 3R, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.