Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, 2-1/2 in, Threaded, Malleable Iron, Electro Zinc Plated

  • Mfr # 1290

  • Zoro # G3752977


product price: $12.95
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1290
Zoro #
G3752977
UPC #
050169012901
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
2.297 in
Length
2.297 in
Width
3.281 in
Height (In.)
3-7/8 in
Thread Size
2 1/2"-8
Dimensions
2.297 in x 3.281 in x 3.875 in
Height
3.875 in
Outside Diameter
3.28 in
Overall Height
3 7/8 in
Compatible Conduit Trade Size
2 1/2 in
Overall Width
3 1/4 in
Inside Diameter
0.93 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Malleable Iron
Finish
Electro Zinc Plated
Insulated
Yes
For Use With
IMC Conduit, Rigid Conduit
Connector Type
150 Degrees
Insulation Type
Insulated
Standards
CSA Certified, UL 514B, UL Listed
Application
Commercial Fittings
For Conduit Type
IMC, Rigid
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #1/0 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in through 4 in.
Industry Standard(s)
UL 514B
Grounding Wire Capacity Maximum
#1/0 STR
Certified Listed
UL ListedCSA Certified
Conduit Type
Rigid/IMC
Grounding Wire Capacity Minimum
#14 SOL
Fitting Type
Bushings
Compatible Conduit Type
IMC, RMC
Connection Orientation
150 Degrees
Thread Type
NPS
Weight
0.36 lb
Elbow Angle
150 Degrees

Description

Grounding Bushing, Iron, Trade Size 2 1/2 in, Overall Length 2 9/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Size 2 1/2 In.-8, Thread Type NPS, Elbow Angle 150 Degrees , Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Overall Height 3 7/8 in, Overall Width 3 1/4 in, Weight 0.36 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation 150 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.