Zoro Homepage

Conduit Fitting Bushing, 3/4 in, Threaded, Malleable Iron, Electro Zinc Plated

  • Mfr # 1223

  • Zoro # G3752441


product price: $10.15
/ea
Sold in multiples of 100 for $1,015.00

Key Features

Conduit Fitting Type
Bushing
Trade Size
3/4 in
Connection Type
Threaded
Material
Malleable Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223
Zoro #
G3752441
UPC #
050169012239
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
0.766 in
Length
0.766 in
Height (In.)
1.906 in
Width
1.406 in
Dimensions
0.766 in x 1.406 in x 1.906 in
Height
1.906 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Malleable Iron
Finish
Electro Zinc Plated
Connector Type
150 Degrees
Standards
UL Listed,CSA Certified, UL 514B
Insulation Type
Insulated
Insulated
Yes
Application
Commercial Fittings
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #14 Sol. - #4 Str.; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Grounding Wire Capacity Minimum
#14 SOL
Fitting Type
Bushings
Grounding Wire Capacity Maximum
#4 STR
Conduit Type
Rigid/IMC

Description

Grnd Bshg,Fdthru Lug,3/4,Insul Mall Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.