Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, 4 in, Threaded, Iron, Zinc Plated

  • Mfr # 1296

  • Zoro # G3752493


product price: $22.95
/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
4 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1296
Zoro #
G3752493
UPC #
050169012963
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
3 27/32 in
Length
3.859 in
Height (In.)
5.703 in
Thread Size
4"-8
Width
4.906 in
Height
5.703 in
Dimensions
3.859 in x 4.906 in x 5.703 in
Overall Width
4 7/8 in
Overall Height
5 11/16 in
Compatible Conduit Trade Size
4 in
Inside Diameter
0.93 in
Outside Diameter
4.9 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
For Use With
IMC Conduit, Rigid Conduit
Application
Commercial Fittings
Standards
CSA Certified, UL 514B, UL Listed
Insulation Type
Insulated
Connector Type
150 Degrees
For Conduit Type
IMC, Rigid
Insulated
Yes
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insuliner rated for 150° C; Grounding Wire Capacity - #6 Str. - #250 MCM; UL and CSA Listed; Available in trade sizes of 1/2 in through 4 in.
Grounding Wire Capacity Minimum
#6 STR
Conduit Type
Rigid/IMC
Grounding Wire Capacity Maximum
#250 MCM
Fitting Type
Bushings
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Weight
1.19 lb
Thread Type
NPS
Connection Orientation
150 Degrees
Elbow Angle
150 Degrees
Compatible Conduit Type
IMC, RMC

Description

Bushing, Iron, Trade Size 4 in, Overall Length 3 27/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Size 4 In.-8, Thread Type NPS, Elbow Angle 150 Degrees , Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Overall Height 5 11/16 in, Overall Width 4 7/8 in, Weight 1.19 lb, Compatible Conduit Trade Size 4 in, Connection Orientation 150 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.