Conduit Fitting Connector, 1 in, Compression, Steel, Electro Zinc Plated
Mfr # 2904RTE
Zoro # G714235665
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2904RTE
Zoro #
G714235665
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1 in
Overall Length
2.41 in
Overall Width
1 5/8 in
Overall Height
1 5/8 in
Compatible Conduit Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
Insulated
No
For Use With
Thicker Box
Standards
cULus Listed, UL 514B
Compatible Conduit Type
EMT
Weight
0.26 lb
Rain Tight
Yes
Description
Metallic Conduit Fittings, Steel, Trade Size 1 in, Overall Length 2 13/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Compression Connector, Standards cULus Listed, UL 514B, For Use With Thicker Box, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Weight 0.26 lb, Compatible Conduit Trade Size 1 in, Connection Type Compression, Insulation Material Not Applicable, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.