Zoro Homepage

Conduit Fitting Connector, 3/4 in, Compression, Steel, Electro Zinc Plated

  • Mfr # 2903RTE

  • Zoro # G314235713


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Material
Steel
Finish
Electro Zinc Plated
Overall Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903RTE
Zoro #
G314235713
UPC #
-
Country of Origin
China

Dimensions

Trade Size
3/4 in
Overall Length
2.3 in
Overall Height
1 3/8 in
Compatible Conduit Trade Size
3/4 in
Overall Width
1 3/8 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
Insulated
No
For Use With
Thicker Box
Standards
cULus Listed, UL 514B
Weight
0.19 lb
Compatible Conduit Type
EMT
Rain Tight
Yes

Description

Metallic Conduit Fittings, Steel, Trade Size 3/4 in, Overall Length 2 9/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Compression Connector, Standards cULus Listed, UL 514B, For Use With Thicker Box, Overall Height 1 3/8 in, Overall Width 1 3/8 in, Weight 0.19 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Compression, Insulation Material Not Applicable, Rain Tight Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.