Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Coupling, 1/2 in, Set Screw, Zinc Alloy, Plain

  • Mfr # 2272

  • Zoro # G3754261


product price: $3.25
/ea
Sold in multiples of 50 for $162.50

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2272
Zoro #
G3754261
UPC #
050169022726
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1 25/32 in
Length
1.797 in
Height (In.)
0.969 in
Width
0.969 in
Overall Height
31/32 in
Compatible Conduit Trade Size
1/2 in
Overall Width
31/32 in
Dimensions
1.797 in x 0.969 in x 0.969 in
Height
0.969 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
For Conduit Type
Flex
Application
Commercial Fittings
Connector Type
Screw-In
Standards
CSA Certified, UL Listed
For Use With
Flexible Metal Conduit
Features
Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available
Weight
0.05 lb
Connection Orientation
Straight
Compatible Conduit Type
Flex
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Fitting Type
Couplings
Conduit Type
Flexible Metal Conduit

Description

Coupling for Flexible Conduit, Zinc, Trade Size 1/2 in, Overall Length 1 25/32 in, Finish Plain, Compatible Conduit Type Flex, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With Flexible Metal Conduit, For Conduit Type Flex, Overall Height 31/32 in, Overall Width 31/32 in, Weight 0.05 lb, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.