Zoro Homepage

Conduit Fitting Coupling, 2-1/2 in, Compression, zinc electro plated

  • Mfr # 1530RAC

  • Zoro # G3755320


product price: $73.79
/ea
Sold in multiples of 2 for $147.58

Key Features

Conduit Fitting Type
Coupling
Trade Size
2-1/2 in
Connection Type
Compression
Finish
zinc electro plated
Overall Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530RAC
Zoro #
G3755320
UPC #
050169015308
Country of Origin
China

Dimensions

Trade Size
2-1/2 in
Overall Length
3.1 in
Length
3.1 in
Height (In.)
3.45 in
Width
3.450 in
Dimensions
3.1 in x 3.45 in x 3.45 in
Height
3.45 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Compression
Finish
zinc electro plated
Standards
UL Listed
Application
To Coupling Conduits
Features
Certified Listed
UL Listed

Description

Super Coupling,2-1/2 In.,3 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.