Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Coupling, 3/4 in, Set Screw, Zinc Alloy, Plain

  • Mfr # 2273

  • Zoro # G3754237


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2273
Zoro #
G3754237
UPC #
050169022733
Country of Origin
India

Dimensions

Trade Size
3/4 in
Overall Length
2 3/32 in
Length
2.109 in
Width
1.219 in
Height (In.)
1.219 in
Compatible Conduit Trade Size
3/4 in
Overall Height
1 7/32 in
Overall Width
1 7/32 in
Dimensions
2.109 in x 1.219 in x 1.219 in
Height
1.219 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Plain
Application
Commercial Fittings
For Use With
Flexible Metal Conduit
Standards
CSA Certified, UL Listed
Connector Type
Screw-In
For Conduit Type
Flex
Features
Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available
Connection Orientation
Straight
Weight
0.08 lb
Compatible Conduit Type
Flex
Conduit Type
Flexible Metal Conduit
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Fitting Type
Couplings

Description

Coupling for Flexible Conduit, Zinc, Trade Size 3/4 in, Overall Length 2 3/32 in, Finish Plain, Compatible Conduit Type Flex, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With Flexible Metal Conduit, For Conduit Type Flex, Overall Height 1 7/32 in, Overall Width 1 7/32 in, Weight 0.08 lb, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.