Conduit Fitting Grounding Connector, 1-1/2 in, Push-On, Zinc Alloy, PVC Coated, Gray

  • Mfr # 2196RAC

  • Zoro # G3157990


product price:  $12.79
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1-1/2 in
Connection Type
Push-On
Material
Zinc Alloy
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2196RAC
Zoro #
G3157990
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1-1/2 in
Overall Length
2 in
Length
2 in
Height (In.)
2.55 in
Width
2-3/8 in
Thread Size
1 1/2"-11 1/2
Overall Width
2 3/8 in
Overall Height
2 9/16 in
Compatible Knockout Trade Size
1 1/2 in
Dimensions
2 in x 2.375 in x 2.55 in
Height
2.55 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Zinc Alloy
Finish
PVC Coated
Color
Gray
Style - Connector
Straight
Box Connection
1 1/2 in MNPT
Cable Clamping Method
Squeeze Clamp
Standards
CSA, UL
Insulated
No
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
Application
Commercial Fittings
Insulation Type
Uninsulated
For Use With
AC, Flexible Conduit, MC
Connector Type
Straight
Features
Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available
Connection Orientation
Straight
Connector Style
Straight
Thread Type
NPSM
Weight
0.38 lb
Conduit Type
Flexible Metal Conduit
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Fitting Type
Connectors
Item - Building Cable Connector
Metallic Sheath Cable Connector

Description

Straight Connector - Squeeze Clamp Style, Box Connection 1 1/2 in MNPT, Trade Size 1 1/2 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1 1/2 in, Connection Type Squeeze, Overall Height 2 9/16 in, Overall Length 2 in, Overall Width 2 3/8 in, Thread Size 1 1/2 In.-11 1/2, Thread Type NPSM, Weight 0.38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.