Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, Conduit; EMT; Pipe Use, 1-1/2 in, Steel, Galvanized

  • Mfr # 2056TH

  • Zoro # G1938644


product price: $1.19
/ea

Key Features

Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Number of Pieces
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2056TH
Zoro #
G1938644
UPC #
050169911952
Country of Origin
China

Dimensions

Length
2 in
Height
31/2 in
Overall Length
2 in
Thread Size
1/4-20
Width
1 in
Flange Thickness
1/8 in to 1/4 in
Compatible Pipe Size
1 1/2 in
Overall Height
3 1/2 in
Mounting Hole Diameter
0.33 in
Overall Width
1 in
Compatible Nominal Conduit/Pipe Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Each - Width
1.000 in
Hanger Size
4
Trade size
Rigid/IMC 1-1/2 in
Dimensions
2 in x 1 in x 3.48 in
Rigid/IMC Size
1.50 in

Details

Item
Hanger
Nominal/Conduit Pipe
1-1/2 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Number of Pieces
100
Standards
UL/CUL
Includes
Retained Bolt
Color
Gray
Sub-Category
Hangers
Wire Range
14/3 AWG to 10/2 AWG
Description/Special Features
Retained Bolt and Threaded Hole, Eliminating The Need for A Bolt
Weight
0.15 lb
Compatible Conduit Type
EMT, IMC, RMC
Resistance Properties
Corrosion Resistant
Load Capacity
80 lb
Standard
cULus Listed
Environmental Conditions
Wet Location
Max Load Lbs.
80 lb.
Product Type
Commercial Fittings
Fitting Type
Hangers
Certified Listed
cULus Listed
Features
Hangers are supplied with a retained bold and threaded hole eliminating the need for a nut; The design allows for quick and easy installation using a screwdriver or nut driver; Pregalvanized finish provides corrosion protection; Additional sizes available

Description

Conduit & Cable Hanger - Screw-On, Flange Thickness 1/8 in to 1/4 in, Wire Range 14/3 AWG to 10/2 AWG, Load Capacity 80 lb, Thread Size 1/4-20, Compatible Pipe Size 1 1/2 in, Steel, Finish Galvanized, Gray, Overall Length 2 in, Overall Width 1 in, Overall Height 3 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type EMT, IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Rigid/IMC and EMT Conduits, Includes Retained Bolt, Mounting Hole Diameter 0.33 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.