Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, Conduit; EMT; Pipe Use, 1 in, Steel, Galvanized

  • Mfr # 2054TH

  • Zoro # G1943955


product price: $0.75
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Width
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2054TH
Zoro #
G1943955
UPC #
050169911921
Country of Origin
China

Dimensions

Width
29/32 in
Flange Thickness
1/8 in to 1/4 in
Height
21/2 in
Length
1-7/16 in
Overall Length
1 7/16 in
Thread Size
1/4-20
Overall Width
29/32 in
Compatible Nominal Conduit/Pipe Size
1 in
Compatible Pipe Size
1 in
Overall Height
2 1/2 in
Compatible Conduit Trade Size
1 in
Mounting Hole Diameter
0.26 in
Dimensions
1.437 in x 0.89 in x 2.48 in
Rigid/IMC Size
1 in
Each - Width
0.890 in
Hanger Size
2

Details

Item
Hanger
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Number of Pieces
100
Sub-Category
Hangers
Color
Gray
Standards
UL/CUL
Includes
Retained Bolt
Wire Range
14/2 AWG to 12/3 AWG
Description/Special Features
Retained Bolt and Threaded Hole, Eliminating The Need for A Bolt
Load Capacity
60 lb
Weight
0.08 lb
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
EMT, IMC, RMC
Product Type
Commercial Fittings
Environmental Conditions
Wet Location
Max Load Lbs.
60 lb.
Certified Listed
cULus Listed
Standard
cULus Listed
Fitting Type
Hangers
Features
Hangers are supplied with a retained bold and threaded hole eliminating the need for a nut; The design allows for quick and easy installation using a screwdriver or nut driver; Pregalvanized finish provides corrosion protection; Additional sizes available

Description

Conduit & Cable Hanger - Screw-On, Flange Thickness 1/8 in to 1/4 in, Wire Range 14/2 AWG to 12/3 AWG, Load Capacity 60 lb, Thread Size 1/4-20, Compatible Pipe Size 1 in, Steel, Finish Galvanized, Gray, Overall Length 1 7/16 in, Overall Width 29/32 in, Overall Height 2 1/2 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Rigid/IMC and EMT Conduits, Includes Retained Bolt, Mounting Hole Diameter 0.26 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.