Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, Conduit; EMT; Pipe Use, 3/4 in, Steel, Galvanized

  • Mfr # 2053TH

  • Zoro # G1943964


product price: $1.19
/ea

Key Features

Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2053TH
Zoro #
G1943964
UPC #
050169911914
Country of Origin
China

Dimensions

Height
25/32 in
Overall Length
1 1/8 in
Flange Thickness
1/8 in to 1/4 in
Width
23/32 in
Thread Size
1/4-20
Length
1-1/8 in
Compatible Pipe Size
3/4 in
Overall Height
2 5/32 in
Compatible Conduit Trade Size
3/4 in
Overall Width
23/32 in
Mounting Hole Diameter
0.26 in
Compatible Nominal Conduit/Pipe Size
3/4 in
Hanger Size
1
Dimensions
1.13 in x 0.72 in x 2.14 in
Each - Width
0.720 in
Rigid/IMC Size
0.75 in

Details

Item
Hanger
Nominal/Conduit Pipe
3/4 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Pipe
Color
Gray
Sub-Category
Hangers
Standards
UL/CUL
Includes
Retained Bolt
Number of Pieces
100
Wire Range
14/2 AWG to 10/3 AWG
Description/Special Features
Retained Bolt and Threaded Hole, Eliminating The Need for A Bolt
Resistance Properties
Corrosion Resistant
Load Capacity
50 lb
Weight
0.07 lb
Compatible Conduit Type
EMT, IMC, RMC
Certified Listed
cULus Listed
Product Type
Commercial Fittings
Standard
cULus Listed
Max Load Lbs.
50 lb.
Fitting Type
Hangers
Environmental Conditions
Wet Location
Features
Hangers are supplied with a retained bold and threaded hole eliminating the need for a nut; The design allows for quick and easy installation using a screwdriver or nut driver; Pregalvanized finish provides corrosion protection; Additional sizes available

Description

Conduit & Cable Hanger - Screw-On, Flange Thickness 1/8 in to 1/4 in, Wire Range 14/2 AWG to 10/3 AWG, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 3/4 in, Steel, Finish Galvanized, Gray, Overall Length 1 1/8 in, Overall Width 23/32 in, Overall Height 2 5/32 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type EMT, IMC, RMC, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Rigid/IMC and EMT Conduits, Includes Retained Bolt, Mounting Hole Diameter 0.26 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.