Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, 8.5 cu. in. Cap.

  • Mfr # UCB050

  • Zoro # G6123260


product price: $14.95
/ea

Key Features

Hazardous Location
No
Hub Size
1/2 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
C, LB, LL, LR, or T
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCB050
Zoro #
G6123260
UPC #
050169571224
Country of Origin
China

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Overall Width
5 1/8 in
Trade Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Overall Height
1 13/16 in
Overall Length
3 in
Length
3.013 in
Height
1.805 in
Width
5.102 in
Each - Width
5.102 in
Dimensions
3.013 in x 5.102 in x 1.805 in

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
C, LB, LL, LR, or T
Material
Aluminum
Conduit Outlet Body Capacity
8.5 cu in
Conduit Outlet Body Hub Style
Threaded
Special Features
Interchangeable Panels
Color
Gray
Back Type
Flat
Standards
UL Listed
Body Style
LL
Cover Included
Yes
Thread Type
NPT
Number of Pieces
10
Hub Style
Threaded
Body Type
Conduit Outlet Body
Thread Gender
Female
Body Capacity
8.5 cu in
Connection Type
Threaded
Weight
0.728 lb
Gasket Included
Yes
Certified Listed
cULus Listed
Nema Rating
NEMA 3R
Fitting Type
Conduit Bodies
Conduit Type
Universal
Type
Universal Conduit Bodies

Description

Conduit Outlet Body, Overall Width 5 1/8 in, Overall Height 1 13/16 in, Overall Length 3 in, Weight 0.728 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, Back Type Flat, Body Capacity 8.5 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Type Threaded, Cover Included Yes, Gasket Included Yes, Hazardous Location No, Hub Style Threaded, Number of Pieces 10, Special Features Interchangeable Panels, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.