Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, C Style, 2" Hub Sz

  • Mfr # RC200

  • Zoro # G5491571


product price: $25.99
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
2 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC200
Zoro #
G5491571
UPC #
050169816653
Country of Origin
China

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Overall Height
3 3/8 in
Overall Width
3 3/16 in
Compatible Conduit Trade Size
2 in
Overall Length
10 9/16 in
Trade Size
2 in
Thread Size
2 in
Length
10.551 in
Width
3.189 in
Height
3.406 in
Dimensions
10.551 in x 3.189 in x 3.406 in
Each - Width
3.189 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
C
Material
Aluminum
Conduit Outlet Body Capacity
67.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Rigid
Back Type
Flat
Color
Silver
Standards
NEC Complaint
Form
Form 85
Body Style
C
Shape
C
Weight
1.323 lb
Hub Style
Threaded
Connection Type
Threaded
Thread Gender
Female
Thread Type
NPT
Finish
Powder Coated
Compatible Conduit Type
IMC, RMC
Number of Hubs
2
Body Capacity
67 cu in
Body Type
Conduit Outlet Body
Configuration
C
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Product Type
Conduit Bodies
Fitting Type
Conduit Bodies
Conduit Type
Rigid/IMC
Nema Rating
NEMA 3R
Type
C Type Conduit Bodies

Description

Conduit Outlet Body, Overall Width 3 3/16 in, Overall Height 3 3/8 in, Overall Length 10 9/16 in, Weight 1.323 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 67 cu in, Body Style C, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape C, Standards NEC Complaint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.