Conduit Outlet Body, LB Style, 1-1/4" Hub
Mfr # LB125
Zoro # G5491748
product price: $15.95
/eaKey Features
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 1/4 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB125
Zoro #
G5491748
UPC #
050169816738
Country of Origin
China
Dimensions
Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Thread Size
1 1/4 in
Trade Size
1 1/4 in
Overall Height
3 1/2 in
Compatible Conduit Trade Size
1 1/4 in
Overall Length
7 13/16 in
Overall Width
2 1/2 in
Length
7.819 in
Width
2.508 in
Height
3.524 in
Each - Width
2.508 in
Dimensions
7.819 in x 2.508 in x 3.524 in
Description
Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 3 1/2 in, Overall Length 7 13/16 in, Weight 0.961 lb, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 30.8 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 2, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.