Zoro Homepage

Conduit Outlet Body, LB Style, 3/4" Hub Sz

  • Mfr # LB075

  • Zoro # G5491888


product price: $7.25
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
3/4 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB075
Zoro #
G5491888
UPC #
050169816714
Country of Origin
China

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Thread Size
3/4 in
Overall Height
2 3/8 in
Overall Width
1 9/16 in
Compatible Conduit Trade Size
3/4 in
Overall Length
5 1/16 in
Trade Size
3/4 in
Length
5.083 in
Height
2.394 in
Width
1.563 in
Each - Width
1.563 in
Dimensions
5.083 in x 1.563 in x 2.394 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB
Material
Aluminum
Conduit Outlet Body Capacity
7.3 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Rigid
Back Type
Flat
Color
Silver
Standards
NEC Complaint
Form
Form 85
Body Style
LB
Hub Style
Threaded
Body Capacity
7.3 cu in
Thread Type
NPT
Weight
0.271 lb
Compatible Conduit Type
IMC, RMC
Thread Gender
Female
Body Type
Conduit Outlet Body
Number of Hubs
2
Finish
Powder Coated
Shape
LB
Connection Type
Threaded
Number of Pieces
10
Type
LB Type Conduit Bodies
Fitting Type
Conduit Bodies
Nema Rating
NEMA 3R
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Configuration
LB
Product Type
Conduit Bodies
Conduit Type
Rigid/IMC

Description

Conduit Outlet Body, Overall Width 1 9/16 in, Overall Height 2 3/8 in, Overall Length 5 1/16 in, Weight 0.271 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7.3 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 10, Shape LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.