Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, LL Style, 1" Hub Sz

  • Mfr # LL0100

  • Zoro # G5491711


product price: $9.85
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL0100
Zoro #
G5491711
UPC #
050169816820
Country of Origin
China

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Trade Size
1 in
Overall Height
1 7/8 in
Overall Width
2 11/16 in
Thread Size
1 in
Overall Length
5 15/16 in
Compatible Conduit Trade Size
1 in
Width
2.681 in
Height
1.89 in
Length
5.919 in
Each - Width
2.681 in
Dimensions
5.919 in x 2.681 in x 1.89 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LL
Material
Aluminum
Conduit Outlet Body Capacity
12.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Rigid
Back Type
Flat
Color
Silver
Standards
NEC Complaint
Form
Form 85
Body Style
LL
Weight
0.412 lb
Connection Type
Threaded
Thread Type
NPT
Hub Style
Threaded
Body Type
Conduit Outlet Body
Compatible Conduit Type
IMC, RMC
Finish
Powder Coated
Number of Hubs
2
Number of Pieces
5
Body Capacity
12 cu in
Thread Gender
Female
Shape
LL
Nema Rating
NEMA 3R
Conduit Type
Rigid/IMC
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Configuration
LL
Type
LL Type Conduit Bodies
Product Type
Conduit Bodies
Fitting Type
Conduit Bodies

Description

Conduit Outlet Body, Overall Width 2 11/16 in, Overall Height 1 7/8 in, Overall Length 5 15/16 in, Weight 0.412 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 5, Shape LL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.