Conduit Outlet Body, LR Style, 1-1/2" Hub
Mfr # LR150
Zoro # G5491626
product price: $17.19
/eaKey Features
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
1 1/2 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR150
Zoro #
G5491626
UPC #
050169816943
Country of Origin
China
Dimensions
Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Compatible Conduit Trade Size
1 1/2 in
Overall Length
7 13/16 in
Trade Size
1 1/2 in
Overall Width
3 1/2 in
Thread Size
1 1/2 in
Overall Height
2 1/2 in
Length
7.819 in
Height
2.5 in
Width
3.520 in
Dimensions
7.819 in x 3.52 in x 2.5 in
Each - Width
3.520 in
Description
Conduit Outlet Body, Overall Width 3 1/2 in, Overall Height 2 1/2 in, Overall Length 7 13/16 in, Weight 0.886 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 30.8 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 2, Shape LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.