Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, LR Style, 2" Hub Sz

  • Mfr # LR200

  • Zoro # G5491650


product price: $27.39
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
2 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR200
Zoro #
G5491650
UPC #
050169816950
Country of Origin
China

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Overall Length
10 1/16 in
Thread Size
2 in
Compatible Conduit Trade Size
2 in
Overall Width
4 1/4 in
Overall Height
3 3/8 in
Trade Size
2 in
Width
4.272 in
Height
3.406 in
Length
10.051 in
Each - Width
4.272 in
Dimensions
10.051 in x 4.272 in x 3.406 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LR
Material
Aluminum
Conduit Outlet Body Capacity
67.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Rigid
Color
Silver
Back Type
Flat
Standards
NEC Complaint
Form
Form 85
Body Style
LR
Body Capacity
67 cu in
Thread Gender
Female
Compatible Conduit Type
IMC, RMC
Hub Style
Threaded
Connection Type
Threaded
Body Type
Conduit Outlet Body
Finish
Powder Coated
Weight
1.495 lb
Thread Type
NPT
Shape
LR
Number of Hubs
2
Application
For use with threaded Rigid/IMC conduit, for pullig access or to split a run into multiple directions
Type
LR Type Conduit Bodies
Product Type
Conduit Bodies
Conduit Type
Rigid/IMC
Fitting Type
Conduit Bodies
Nema Rating
NEMA 3R
Configuration
LR

Description

Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 3 3/8 in, Overall Length 10 1/16 in, Weight 1.495 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 67 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape LR, Standards NEC Complaint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.