Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/MC Connector, 2-1/2 in, Push-On, Malleable Iron, Electro Zinc Plated

  • Mfr # 2210

  • Zoro # G3753817


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
2-1/2 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210
Zoro #
G3753817
UPC #
050169022108
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
7.563 in
Length
7.563 in
Height (In.)
5-1/4 in
Width
4.328 in
Height
5.25 in
Dimensions
7.563 in x 4.328 in x 5.25 in
Compatible Conduit Trade Size
2 1/2 in
Overall Width
4 5/16 in
Overall Height
5 1/4 in
Compatible Knockout Trade Size
2 1/2 in

Details

Item
AC/MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Connector Type
90 Degrees
For Use With
Flexible Metal Conduit
For Conduit Type
Flex
Insulated
No
Insulation Type
Uninsulated
Application
Commercial Fittings
Standards
cULus Listed
Features
All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection
Conduit Type
Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC)
Certified Listed
cULus Listed
Fitting Type
Connectors
Connection Orientation
90 Degrees
Compatible Conduit Type
Flex
Weight
3.62 lb
Elbow Angle
90 Degrees
Connector Style
Elbow

Description

Squeeze Elbow Connector, Trade Size 2 1/2 in, Iron, Insulated No, For Use With Flexible Metal Conduit, cULus Listed, Connector Style Elbow, Connection Orientation 90 Degrees , Compatible Knockout Trade Size 2 1/2 in, Connection Type Squeeze, Overall Height 5 1/4 in, Overall Length 7 9/16 in, Overall Width 4 5/16 in, Thread Size Not Applicable, Thread Type Not Applicable, Weight 3.62 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.