Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/MC Connector, 3 in, Push-On, Malleable Iron, Electro Zinc Plated

  • Mfr # 2212

  • Zoro # G3753893


product price: $73.15
/ea

Key Features

Trade Size
3 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Overall Length
8.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212
Zoro #
G3753893
UPC #
050169022122
Country of Origin
India

Dimensions

Trade Size
3 in
Overall Length
8.969 in
Length
8.969 in
Width
5.063 in
Height (In.)
6.54 in
Height
6.54 in
Dimensions
8.969 in x 5.063 in x 6.54 in
Overall Width
5 1/16 in
Overall Height
6 17/32 in
Compatible Conduit Trade Size
3 in
Compatible Knockout Trade Size
3 in

Details

Item
AC/MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Insulated
No
For Conduit Type
Flex
Insulation Type
Uninsulated
For Use With
Flexible Metal Conduit
Standards
cULus Listed
Application
Commercial Fittings
Connector Type
90 Degrees
Features
All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection
Certified Listed
cULus Listed
Fitting Type
Connectors
Conduit Type
Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC)
Weight
5.53 lb
Elbow Angle
90 Degrees
Compatible Conduit Type
Flex
Connection Orientation
90 Degrees
Connector Style
Elbow

Description

Squeeze Elbow Connector, Trade Size 3 in, Iron, Insulated No, For Use With Flexible Metal Conduit, cULus Listed, Connector Style Elbow, Connection Orientation 90 Degrees , Compatible Knockout Trade Size 3 in, Connection Type Squeeze, Overall Height 6 17/32 in, Overall Length 8 31/32 in, Overall Width 5 1/16 in, Thread Size Not Applicable, Thread Type Not Applicable, Weight 5.53 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.