Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1-1/2 in, Push-On, Iron, Plain, Gray

  • Mfr # 3306

  • Zoro # G3753990


product price: $19.99
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1-1/2 in
Connection Type
Push-On
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306
Zoro #
G3753990
UPC #
050169033067
Country of Origin
India

Dimensions

Trade Size
1-1/2 in
Overall Length
2 15/32 in
Length
2.469 in
Width
2-3/8 in
Thread Size
1 1/2"-11 1/2
Height (In.)
2.844 in
Overall Width
2 3/8 in
Overall Height
2 27/32 in
Compatible Knockout Trade Size
1 1/2 in
Dimensions
2.469 in x 2.375 in x 2.844 in
Height
2.844 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Iron
Finish
Plain
Color
Gray
Standards
UL Listed
Insulation Type
Insulated
Insulated
Yes
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
Application
Commercial Fittings
For Use With
AC, Flexible Conduit, MC
Connector Type
Straight
Style - Connector
Straight
Box Connection
1 1/2 in MNPT
Cable Clamping Method
Squeeze Clamp
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Weight
0.66 lb
Connector Style
Straight
Connection Orientation
Straight
Thread Type
NPT
Resistance Properties
Corrosion Resistant
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Certified Listed
cULus Listed
Item - Building Cable Connector
Metallic Sheath Cable Connector

Description

Straight Connector - Squeeze Clamp Style, Box Connection 1 1/2 in MNPT, Trade Size 1 1/2 in, Iron, Insulated Yes, Gray, For Use With AC, Flexible Conduit, MC, UL Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1 1/2 in, Connection Type Squeeze, Overall Height 2 27/32 in, Overall Length 2 15/32 in, Overall Width 2 3/8 in, Corrosion Resistant, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Weight 0.66 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.