Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1-1/2 in, Saddle, Steel, Zinc Plated

  • Mfr # 3306DB

  • Zoro # G3754508


product price: $21.89
/ea

Key Features

Trade Size
1-1/2 in
Connection Type
Saddle
Material
Steel
Finish
Zinc Plated
Overall Length
3.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306DB
Zoro #
G3754508
UPC #
050169533062
Country of Origin
China

Dimensions

Trade Size
1-1/2 in
Overall Length
3.063 in
Length
3.063 in
Width
2-1/2 in
Height (In.)
2.656 in
Dimensions
3.063 in x 2.5 in x 2.656 in
Height
2.656 in
Compatible Conduit Trade Size
1 1/2 in
Outside Diameter
2.5 in
Overall Height
2 21/32 in
Overall Width
2 1/2 in
Compatible Knockout Trade Size
1 1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Saddle
Material
Steel
Finish
Zinc Plated
Insulation Type
Insulated
Connector Type
Straight
Application
Commercial Fittings
Standards
UL 514B, UL Listed
For Conduit Type
Flex
For Use With
Flexible Metal Conduit
Insulated
Yes
Features
All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available
Industry Standard(s)
UL 514B
Nema Rating
NEMA FB-1
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Certified Listed
UL Listed
Weight
0.63 lb
Compatible Conduit Type
Flex
Connection Orientation
Straight
Connector Style
Straight

Description

Saddle Connector, Trade Size 1 1/2 in, Steel, Insulated Yes, For Use With Flexible Metal Conduit, UL 514B, UL Listed, Connector Style Straight, Connection Orientation Straight, Compatible Knockout Trade Size 1 1/2 in, Connection Type Saddle, Overall Height 2 21/32 in, Overall Length 3 1/16 in, Overall Width 2 1/2 in, Thread Size Not Applicable, Thread Type Not Applicable, Weight 0.63 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.