Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1/2 in, Saddle, Steel, Zinc plated

  • Mfr # 3302DB

  • Zoro # G3754541


product price: $4.39
/ea
Sold in multiples of 25 for $109.75

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Saddle
Material
Steel
Finish
Zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302DB
Zoro #
G3754541
UPC #
050169533024
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1.813 in
Length
1.813 in
Height (In.)
1.563 in
Width
1-1/4 in
Height
1.563 in
Dimensions
1.813 in x 1.25 in x 1.563 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Saddle
Material
Steel
Finish
Zinc plated
Standards
UL Listed, UL 514B
Insulated
Yes
Application
Commercial Fittings
Connector Type
Straight
Insulation Type
Insulated
Features
All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available
Nema Rating
NEMA FB-1
Conduit Type
Flexible Metal Conduit
Certified Listed
UL Listed
Industry Standard(s)
UL 514B
Fitting Type
Connectors

Description

Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.