Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible AC/MC Connector, 1/2 in, Saddle, Steel, Zinc Plated

  • Mfr # 3202DB

  • Zoro # G3752067


product price: $4.49
/ea
Sold in multiples of 25 for $112.25

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Saddle
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3202DB
Zoro #
G3752067
UPC #
050169632024
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
2-1/4 in
Length
2.25 in
Width
2-1/8 in
Height (In.)
1-1/4 in
Dimensions
2.25 in x 2.125 in x 1.25 in
Height
1.25 in

Details

Item
Flexible AC/MC
Conduit Fitting Type
Connector
Connection Type
Saddle
Material
Steel
Finish
Zinc Plated
Insulation Type
Insulated
Connector Type
90 Degrees
Insulated
Yes
Application
Commercial Fittings
Standards
UL Listed, UL 514B
Features
Malleable iron and steel construction for added strength; Available in 3/8 in. to 1 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Nema Rating
NEMA FB-1
Certified Listed
UL Listed
Conduit Type
Flexible Metal Conduit

Description

Conn,Flex,Double Bite,90,1/2 In.,Ins Irn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.