Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco CONN LIQ TGHT STRGHT 1"" 4724-8

CONN LIQ TGHT STRGHT 1"" (Discontinued)

  • Mfr # 4724-8
  • Zoro # G2923931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4724-8
Zoro #
G2923931
UPC #
50169047248
Country of Origin
United States

Dimensions

Height
1.8 in
Width
1.8 in
Length
2.32 in
Dimensions
2.32 in x 1.8 in x 1.8 in
Trade Size
1 in

Details

Material
Nylon
Features
Nylon construction provides superior corrison resistance; Packaged in polybag; UL Listed, CSA; Available in trade sizes 3/8 in. through 2 in.; Includes neoprene O-ring and nylon locknut; NEMA Type 4X, 12, and 13
Connector Type
SWIVEL-LOK
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified
Fitting Type
Connectors
Nema Rating
NEMA 4X, 12 and 13
Conduit Type
Liquidtight
Environmental Conditions
Wet Location

Description

Use Type B conduit and fittings whenever flexibility is required for installation operation or maintenance. Used in either dry or wet locations. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.