Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 2 in, Liquid-Tight, Die Cast Zinc, Zinc Plated

  • Mfr # 2468

  • Zoro # G3751787


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Trade Size
2 in
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Finish
Zinc Plated
Overall Length
2.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2468
Zoro #
G3751787
UPC #
050169024683
Country of Origin
India

Dimensions

Trade Size
2 in
Overall Length
2.406 in
Length
2.406 in
Width
2.578 in
Height (In.)
2.578 in
Dimensions
2.406 in x 2.578 in x 2.578 in
Height
2.578 in
Opening Size
.89 x 1.54 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Die Cast Zinc
Finish
Zinc Plated
Standards
UL Listed, UL 514B
Cable Opening Max.
0.89 x 1.54 in
Application
Commercial Fittings
Features
Rugged metallic construction will last the life of the installation; Additional sizes available
Certified Listed
UL Listed
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Conduit Type
Service Entrance

Description

Conn Svc Entr 2 in,Grommet 0.89 in x 1.54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.