Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/MC Connector, 3/8 in, Push-On, Malleable Iron, Electro Zinc Plated

  • Mfr # 2221

  • Zoro # G3753920


product price: $8.79
/ea
Sold in multiples of 25 for $219.75

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2221
Zoro #
G3753920
UPC #
050169022214
Country of Origin
China

Dimensions

Trade Size
3/8 in
Overall Length
2.13 in
Length
2.13 in
Height (In.)
1.08 in
Width
1-3/8 in
Height
1.08 in
Dimensions
2.13 in x 1.375 in x 1.08 in

Details

Item
AC/MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Insulated
No
Insulation Type
Uninsulated
Application
Commercial Fittings
Standards
cULus Listed
Connector Type
45 Degrees
Features
Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Certified Listed
cULus Listed

Description

Connctr,Flex,Ac/Mc,45,3/8 In.,Die Cast Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.