Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/MC Connector, 4 in, Push-On, Malleable Iron, Electro Zinc Plated

  • Mfr # 2216

  • Zoro # G3753869


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
4 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2216
Zoro #
G3753869
UPC #
050169022160
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
12.344 in
Length
12.344 in
Width
7.266 in
Height (In.)
8-5/8 in
Height
8.625 in
Dimensions
12.344 in x 7.266 in x 8.625 in
Compatible Conduit Trade Size
4 in
Overall Width
7 9/32 in
Overall Height
8 5/8 in
Compatible Knockout Trade Size
4 in

Details

Item
AC/MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Electro Zinc Plated
Standards
cULus Listed
Insulation Type
Uninsulated
For Conduit Type
Flex
Connector Type
90 Degrees
Insulated
No
For Use With
Flexible Metal Conduit
Application
Commercial Fittings
Features
All malleable construction ensures mechanical protection for the raceway; Zinc-electroplated for added corrosion protection
Conduit Type
Flexible Metal ConduitArmored Cable/Metal Clad (AC/MC)
Fitting Type
Connectors
Certified Listed
cULus Listed
Compatible Conduit Type
Flex
Weight
14.37 lb
Elbow Angle
90 Degrees
Connection Orientation
90 Degrees
Connector Style
Elbow

Description

Squeeze Elbow Connector, Trade Size 4 in, Iron, Insulated No, For Use With Flexible Metal Conduit, cULus Listed, Connector Style Elbow, Connection Orientation 90 Degrees , Compatible Knockout Trade Size 4 in, Connection Type Squeeze, Overall Height 8 5/8 in, Overall Length 12 11/32 in, Overall Width 7 9/32 in, Thread Size Not Applicable, Thread Type Not Applicable, Weight 14.37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.