Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC/MC Connector, 4 in, Push-On, Malleable Iron, Zinc Plated

  • Mfr # 3316

  • Zoro # G3754429


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
4 in
Connection Type
Push-On
Material
Malleable Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3316
Zoro #
G3754429
UPC #
050169033166
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
5.719 in
Length
5.719 in
Height (In.)
7.234 in
Width
5.281 in
Height
7.234 in
Dimensions
5.719 in x 5.281 in x 7.234 in

Details

Item
AC/MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Malleable Iron
Finish
Zinc Plated
Insulated
Yes
Application
Commercial Fittings
Connector Type
Straight
Insulation Type
Insulated
Standards
cULus Listed
Features
All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Certified Listed
cULus Listed

Description

Connctr,Flex Ac/Mc,Insul,4 In.,Mall Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.