Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 1-1/4 in, Saddle, Steel, Zinc Plated

  • Mfr # 3305DB

  • Zoro # G3756650


product price: $15.39
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Saddle
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305DB
Zoro #
G3756650
UPC #
050169533055
Country of Origin
China

Dimensions

Trade Size
1-1/4 in
Overall Length
2.813 in
Length
2.813 in
Height (In.)
2.313 in
Width
2-1/8 in
Dimensions
2.813 in x 2.125 in x 2.313 in
Height
2.313 in
Overall Height
2 5/16 in
Outside Diameter
2.5 in
Compatible Conduit Trade Size
1 1/4 in
Overall Width
2 1/8 in
Compatible Knockout Trade Size
1 1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Saddle
Material
Steel
Finish
Zinc Plated
For Use With
Flexible Metal Conduit
Insulated
Yes
Insulation Type
Insulated
Connector Type
Straight
For Conduit Type
Flex
Application
Commercial Fittings
Standards
cULus Listed, UL 514B
Features
All steel construction ensures mechanical protection for raceways; Available in 3/8 in. to 4 in. trade sizes; Dual saddle clamp ensures proper conduit and cable connection for raceway; Zinc plated for corrosion resistant installation; Tri-head screw/clamp design - connectors can be installed by using a slotted, Phillips or Robertson head screwdriver; Insulated throats on all DOUBLE BITE connectors provide maximum wire protection; Additional sizes available
Industry Standard(s)
UL 514B
Certified Listed
UL Listed
Fitting Type
Connectors
Nema Rating
NEMA FB-1
Conduit Type
Flexible Metal Conduit
Compatible Conduit Type
Flex
Weight
0.53 lb
Connection Orientation
Straight
Connector Style
Straight

Description

Saddle Connector, Trade Size 1 1/4 in, Steel, Insulated Yes, For Use With Flexible Metal Conduit, cULus Listed, UL 514B, Connector Style Straight, Connection Orientation Straight, Compatible Knockout Trade Size 1 1/4 in, Connection Type Saddle, Overall Height 2 5/16 in, Overall Length 2 13/16 in, Overall Width 2 1/8 in, Thread Size Not Applicable, Thread Type Not Applicable, Weight 0.53 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.