Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raco Connector, Cable Lock, Redi-loc, 3/4 In 2701

Connector, Cable Lock, Redi-loc, 3/4 In (Discontinued)

  • Mfr # 2701
  • Zoro # G2219262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2701
Zoro #
G2219262
UPC #
050169027011
Country of Origin
United States

Dimensions

Conduit Size
3/4"
Knockout Size
1/2"
Trade Size - Metallic Building Cable Connector
3/4 in
NPT Size
3/4"
Overall Height
7 1/16 in
Compatible Knockout Trade Size
3/4 in
Overall Width
1 1/16 in

Details

Insulated
No
Item
Straight Connector - Snap-In Style
Material - Cable Connector
Steel
Cable Opening Min.
0.59 in
Box Connection
1/2 in NPT, Snap In
Cable Opening Max.
0.68 in
Fitting Sub-Category
Straight Connectors
Item - Building Cable Connector
Metallic Sheath Cable Connector
Use With - Metallic Building Cable
MCI
Style - Connector
Straight
Standards
UL Listed File No. E195966
Material
Steel
Description/Special Features
Armored Cable 10/3 to 8/3 Aluminum or Steel
Cable Clamping Method
Snap In
For Use With
MCI
Weight
0.05 lb
Connector Style
Straight
Resistance Properties
Corrosion Resistant
Connection Type
Snap-In Box Connection
For Minimum Cable OD
0.59 in
For Maximum Cable OD
0.68 in

Description

Straight Connector - Snap-In Style, Box Connection 1/2 in NPT, Trade Size 3/4 in, Steel, Insulated No, Gray, Red, For Use With MCI, UL Listed File No. E195966, Connector Style Straight, Snap In, Compatible Knockout Trade Size 3/4 in, Connection Type Push In, For Maximum Cable OD 0.68 in, For Minimum Cable OD 0.59 in, Includes Armored Cable 10/3 to 8/3 Aluminum or Steel, Overall Height 7 1/16 in, Overall Length 1 1/16 in, Overall Width 1 1/16 in, Corrosion Resistant, Weight 0.05 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.