Zoro Homepage

Connector, Die Cast Zinc, Overall L 0.94in

  • Mfr # 2863

  • Zoro # G416524517


product price: $1.19
/ea

Key Features

Knockout Size
3/4"
Thread Type
NPSM
Includes
Clamp
Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
For Maximum Cable OD
3.26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2863
Zoro #
G416524517
UPC #
050169028636
Country of Origin
India

Dimensions

Knockout Size
3/4"
Overall Width
1 11/16 in
Overall Length
15/16 in
Trade Size
3/4 in
Overall Height
1 1/8 in
Thread Size
3/4 in-1/4

Details

Thread Type
NPSM
Includes
Clamp
Item - Building Cable Connector
Nonmetallic Sheath Cable Connector
For Maximum Cable OD
3.26 mm
Style - Connector
Straight
Standards
E195971, UL 514B, UL Listed File E195972
Item
Threaded Metal Connector
Connector Style
Straight
Insulated
No
Use With - Nonmetallic Building Cable
(1) 10/3, (1) 6/3, Round Cable: (1) 6/2
For Minimum Cable OD
2.05 mm
Connection Type
Clamp
Color
Silver
Material
Die Cast Zinc
Cable Clamping Method
Clamp Style
Box Connection
3/4 in MNPT

Description

Threaded Metal Connector, Box Connection 3/4 in MNPT, For Use With 10/3, 8/3, Round Cable: 12/3, Insulated No, Die Cast Zinc, Standards E195971, UL 514B, UL Listed File E195972, Cable Clamping Method (2) Screws, Color Silver, Connection Type Clamp, Connector Style Straight, Includes Clamp, For Maximum Cable OD 3.26 mm, For Minimum Cable OD 2.05 mm, Overall Height 1 1/8 in, Overall Length 15/16 in, Overall Width 1 11/16 in, Thread Size 3/4 in-1/4, Thread Type NPSM, Trade Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.