Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 3-1/2 in, Compression, Steel, Electro Zinc Plated

  • Mfr # 2964

  • Zoro # G3754307


product price: $34.69
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3-1/2 in
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2964
Zoro #
G3754307
UPC #
050169029640
Country of Origin
China

Dimensions

Trade Size
3-1/2 in
Overall Length
4-1/2 in
Length
4.5 in
Width
4.624 in
Height (In.)
4-5/8 in
Dimensions
4.5 in x 4.624 in x 4.625 in
Height
4.625 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Electro Zinc Plated
Insulated
Yes
Insulation Type
Insulated
Application
Commercial Fittings
Standards
cULus Listed, UL 514B
Connector Type
Compression
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; cULus; Available in trade sizes of 1/2 in. through 4 in.
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Certified Listed
cULus Listed
Conduit Type
EMT

Description

Connector,Emt Compr,Insul,3-1/2 In.,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.