Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Grounding Connector, 3 in, Compression, Steel, Zinc Plated, Gray; Yellow

  • Mfr # 2962

  • Zoro # G3754952


product price: $19.49
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962
Zoro #
G3754952
UPC #
050169029626
Country of Origin
Multiple

Dimensions

Trade Size
3 in
Overall Length
4 3/8 in
Length
4.375 in
Width
4 in
Height (In.)
4 in
Compatible Conduit Trade Size
3 in
Height
4 in
Dimensions
4.375 in x 4 in x 4 in
Conduit Trade Size
3 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Color
Gray; Yellow
Insulated
Yes
For Conduit Type
EMT
Insulation Type
Insulated
Application
Commercial Fittings
Standards
cUL
For Use With
EMT
Connector Type
Compression
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Insulated; cULus; Available in trade sizes of 1/2 in. through 4 in.
Concrete Tight
Yes
Weight
2.2 lb
Compatible Conduit Type
EMT
Insulated/Non-Insulated
Insulated
Conduit Type
EMT
Certified Listed
cULus Listed
Fitting Type
Connectors
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel

Description

Compression Conduit Connector, Steel, Trade Size 3 in, Overall Length 4 3/8 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Weight 2.2 lb, Color Gray, Yellow, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Type Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.