Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1 in, Push-On, Zinc Alloy, Gray

  • Mfr # 2194

  • Zoro # G4281825


product price: $4.29
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1 in
Connection Type
Push-On
Material
Zinc Alloy
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2194
Zoro #
G4281825
UPC #
050169021941
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
1 25/32 in
Length
1.766 in
Height (In.)
1-7/8 in
Width
1.600 in
Thread Size
1"-11 1/2
Overall Width
1 19/32 in
Compatible Knockout Trade Size
1 in
Overall Height
1 7/8 in
Dimensions
1.766 in x 1.6 in x 1.875 in
Height
1.875 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On
Material
Zinc Alloy
Color
Gray
For Use With
AC, Flexible Conduit, MC
Use With - Metallic Building Cable
AC, Flexible Conduit, MC
Insulation Type
Uninsulated
Application
Commercial Fittings
Connector Type
Straight
Insulated
No
Box Connection
1 in MNPT
Standards
CSA, UL
Style - Connector
Straight
Cable Clamping Method
Squeeze Clamp
Features
Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available
Connection Orientation
Straight
Weight
0.19 lb
Thread Type
NPSM
Connector Style
Straight
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Item - Building Cable Connector
Metallic Sheath Cable Connector

Description

Straight Connector - Squeeze Clamp Style, Box Connection 1 in MNPT, Trade Size 1 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1 in, Connection Type Squeeze, Overall Height 1 7/8 in, Overall Length 1 25/32 in, Overall Width 1 19/32 in, Thread Size 1 In.-11 1/2, Thread Type NPSM, Weight 0.19 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.