Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Grounding Connector, 1/2 in, Set Screw, Die Cast Zinc

  • Mfr # 2632

  • Zoro # G3754368


product price: $1.49
/ea
Sold in multiples of 25 for $37.25

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Set Screw
Material
Die Cast Zinc
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2632
Zoro #
G3754368
UPC #
050169026328
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1-1/2 in
Length
1.5 in
Height (In.)
1.19 in
Width
1.190 in
Height
1.19 in
Dimensions
1.5 in x 1.19 in x 1.19 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Application
Commercial Fittings
Connector Type
Set-Screw
Standards
UL Listed,CSA Certified, UL 514B
Features
Rugged metallic construction ensures mechanical protection for the raceway; Additional sizes available
Certified Listed
UL ListedCSA Certified
Industry Standard(s)
UL 514B
Fitting Type
Connectors
Conduit Type
Flexible Metal Conduit

Description

Connector, Conduit Fitting Type Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.